Apply to be a TradeMaster!
Main product image of Smart Relay - 120V, RM4
Magnifying glass
Hover image to zoom
Smart Relay - 120V, RM4
Magnifying glass
Hover image to zoom
$20.74 each
Out of Stock
Out of Stock
Get it Fri, Dec 4 - Fri, Dec 11
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Voltage
120v

Description

–
120V AC Smart Relay Module

The RM4 is a 120V AC-powered relay module designed for use with BRK and First Alert smoke, heat, and smart-interconnect carbon monoxide alarms. It activates auxiliary warning devices such as bells, sirens, lights, door closers, or exhaust fans whenever any interconnected alarm in the network sounds. The relay contacts automatically deactivate a few seconds after the alarm stops.



  • 120V AC powered; mounts inside a standard junction box
  • Form-C contacts: normally open and normally closed positions
  • Maximum contact rating: 120V AC / 30V DC; 15A resistive; 1/3 HP motor
  • Compatible with BRK and First Alert smoke, heat, and smart-interconnect CO alarms
  • Activates auxiliary devices (bells, sirens, lights, exhaust fans, door closers)
  • Supports up to 18 initiating alarms plus 6 accessories per NFPA 72
  • Shrink-wrapped heat-resistant enclosure; rated 10-90% RH
  • Sold in cases of 12 units

Specs

–
Battery Type:

9V Alkaline

Product Type:

Relay

Voltage:

120v

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy