Apply to be a TradeMaster!
Main product image of SC5 Hardwired Smart WiFi Smoke & Carbon Monoxide Alarm
Magnifying glass
Hover image to zoom

SC5 Hardwired Smart WiFi Smoke & Carbon Monoxide Alarm

Brand:
BRK
SKU:
SMCO600NV-AC
Rating:
(0)
Q&A:
(0)
SC5 Hardwired Smart WiFi Smoke & Carbon Monoxide Alarm
Magnifying glass
Hover image to zoom
$129.99 each
In Stock
In Stock
Get 1 Tomorrow, Nov 19
Order by 6PM, receive Tomorrow
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Voltage
120 VAC

Description

–

Features:

  • Advanced features for the homeowner or occupants like voice alerts, battery backup and mobile alerts
  • Convenient maintenance features to enable proactive alarm replacements
  • Hardwire quick connect plug allows for easy installations or replacements with no need to rewire
  • Easily interconnect so when one sounds, all compatible alarms sound
  • Equipped with Precision Detection advanced smoke sensing technology that meets updated industry standards to help reduce nuisance alarms and provide an early warning
  • Compatible with and replaces Google's Nest Protect Alarm

Specs

–
Product Type:

Carbon Monoxide Detector

Smoke Alarm

Features:

WiFi Enabled

Voltage:

120 VAC

Battery Type:

3V Lithium Ion

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy