Apply to be a TradeMaster!
Main product image of Aluminum Mechanical Splice, 4/0-6 Awg, 9/16" Screw Dia, 2 Screws, 5/16" Hex Size, Al/Cu Rated
Magnifying glass
Hover image to zoom

Aluminum Mechanical Splice, 4/0-6 Awg, 9/16" Screw Dia, 2 Screws, 5/16" Hex Size, Al/Cu Rated

Brand:
BURNDY
SKU:
AMS4/0
Rating:
(0)
Q&A:
(0)
Aluminum Mechanical Splice, 4/0-6 Awg, 9/16" Screw Dia, 2 Screws, 5/16" Hex Size, Al/Cu Rated
Magnifying glass
Hover image to zoom
$33.61 each
In Stock
In Stock
Get 102 Thu, Oct 8
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Material
Aluminum

Description

–

Aluminum Mechanical Splice, 4/0-6 AWG, 9/16" Screw Dia, 2 Screws, 5/16" Hex Size, Al/Cu Rated, Tin Plated.Features:

  • Standard mounting hole diameter is .562" for 1/2" bolts
  • The end wall within the cable socket of this design is solid and pressure tight
  • Connectors are pre-filled and plugged with electrical joint compound
  • Marked with catalog number, conductor size and die reference
  • Meets performance requirements of ANSI C119.4
  • For Use With Copper And Aluminum Conductors
  • EU RoHS Indicator
  • ANSI C119.4
  • UL467

Specs

–
AWG:

3 AWG

2/0 AWG

6 AWG

1/0 AWG

300 kcmil

3/0 AWG

5 AWG

250 kcmil

2 AWG

4/0 AWG

1 AWG

4 AWG

Material:

Aluminum

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy