Apply to be a TradeMaster!
Main product image of Compression Pin Adapter, 600 kcmil, .73" Pin Dia, 1.64" Pin Length, AL9CU
Magnifying glass
Hover image to zoom

Compression Pin Adapter, 600 kcmil, .73" Pin Dia, 1.64" Pin Length, AL9CU

Brand:
BURNDY
SKU:
AYPO600
Rating:
(0)
Q&A:
(0)
Compression Pin Adapter, 600 kcmil, .73" Pin Dia, 1.64" Pin Length, AL9CU
Magnifying glass
Hover image to zoom
$133.28 each
In Stock
In Stock
Get 8 Wed, Oct 7 - Thu, Oct 8
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Finish
Tin

Description

–

Aluminum Compression Pin Adapter, 600 kcmil, 0.73" Plug Dia, 1.64" Plug length, Al/Cu Rated, Tin Plated.


  • All-aluminum electro-tin plated design eliminates possible bi-metallic corrosion
  • Provides the shortest connector length design possible permitting easy installation in equipment with limited working space
  • Solid electro-tin plated aluminum plug
  • Proper electrical connection made easily and eliminates the "how tight is tight" issue
  • Solid plug has equivalent cross-sectional area as current carrying equivalent copper wire permitting use of larger aluminum wire to connect equipment
  • Offset plug design available in sizes 2/0 through 750 kcmil providing flexibility and maximizing the use of limited space while eliminating interference between conductors and equipment
  • Electro-tin plating resists corrosion
  • Factory pre-filled with PENETROX oxide inhibiting compound with conductive metallic particles to penetrate aluminum oxide between strands and forms an air-tight connection
  • EPDM rubber covers supplied with each connector and rated for 600V eliminating taping
  • Only 5 die sets are required to install the complete line from #6 to 750 kcmil reducing inventory requirements
  • Supplied in plastic convenience pack so cover and connector are kept together and free of foreign material until opened
  • Connectors are clearly marked with catalog number, wire size, along with a color-coded die index providing clear, easy to use information


Specs

–
Finish:

Tin

AWG:

600 kcmil

Product Type:

Adapter

Features:

Insulated

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy