Aluminum In-Line Splice, 6 AWG-500 kcmil.
| Wire Size: | 2 AWG 250 kcmil 4/0 AWG 3/0 AWG 300 kcmil 350 kcmil 1 AWG 6 AWG 4 AWG 2/0 AWG 3 AWG 450 kcmil 500 kcmil 400 kcmil 1/0 AWG |
|---|---|
| Voltage: | 600V |
| Features: | Insulated |
| AWG: | 3 AWG 4 AWG 1 AWG 1/0 AWG 2 AWG 4/0 AWG 6 AWG 3/0 AWG 2/0 AWG |
| Amperage: | 380 |
| Finish: | Unplated |
| Product Type: | Splice Reducer |
| Material: | Aluminum |