Apply to be a TradeMaster!
Main product image of UNITAP Aluminum Multi-Tap Connector, Clear Insulated, 2 Port, 1 Sided Entry, 14-2/0 AWG, Al/Cu Rated
Magnifying glass
Hover image to zoom

UNITAP Aluminum Multi-Tap Connector, Clear Insulated, 2 Port, 1 Sided Entry, 14-2/0 AWG, Al/Cu Rated

Brand:
BURNDY
SKU:
BIT2/0
Rating:
(0)
Q&A:
(0)
UNITAP Aluminum Multi-Tap Connector, Clear Insulated, 2 Port, 1 Sided Entry, 14-2/0 AWG, Al/Cu Rated
Magnifying glass
Hover image to zoom
$36.12 each
In Stock
In Stock
Get 38 Fri, Oct 9 - Mon, Oct 12
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Finish
Aluminum
Product Highlight: Voltage
600V

Description

–

Product Features

  • Type BIT and BITO (Offset) Multi-tap connectors are installed quickly and easily
  • Suitable for use on Code conductor
  • UL486B Listed, Dual-rated AL9CU

Product Specifications

  • Application: For Indoor Use Only, Copper Or Stranded Aluminum
  • Connector Type: Multi Tap
  • EU RoHS Indicator: Yes
  • Hex Key: 3/16 in
  • Installation Torque Recommended in-lb: 120 in-lb
  • Insulation: Y
  • Insulation Type: Plastisol
  • Material: Aluminum
  • Material - Hardware: Aluminum
  • Number Of Ports: 2
  • Physical Attribute - Number of Screws: 2
  • Physical Attribute - Screw Type: Allen
  • Plated: N
  • Temperature Rating: 90 °C

Specs

–
Finish:

Aluminum

Voltage:

600V

Product Type:

Connector

AWG:

14-2/0

Features:

Insulated

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy