Apply to be a TradeMaster!
Main product image of Servit Post Mechanical Grounding Connector, Cable-to-Flat, Bronze Alloy, Unplated, 10-3 AWG (Str) / 10-2 AWG (Sol)
Magnifying glass
Hover image to zoom

Servit Post Mechanical Grounding Connector, Cable-to-Flat, Bronze Alloy, Unplated, 10-3 AWG (Str) / 10-2 AWG (Sol)

Brand:
BURNDY
SKU:
KC22
Rating:
(0)
Q&A:
(0)
Servit Post Mechanical Grounding Connector, Cable-to-Flat, Bronze Alloy, Unplated, 10-3 AWG (Str) / 10-2 AWG (Sol)
Magnifying glass
Hover image to zoom
$33.21 each
Backorder
Backorder
Get it Mon, Dec 21 - Fri, Jan 22
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Material
Bronze
Product Highlight: Finish
Bronze

Description

–
This item is a Servit Post Mechanical Grounding Connector, Cable-to-Flat, Bronze Alloy, Unplated, 10-3 AWG (Str) / 10-2 AWG (Sol) manufactured by Burndy.

Specs

–
AWG:

8 AWG

4 AWG

2 AWG

10 AWG

3 AWG

5 AWG

9 AWG

6 AWG

7 AWG

Material:

Bronze

Wire Size:

3 AWG

10 AWG

6 AWG

9 AWG

2 AWG

8 AWG

4 AWG

5 AWG

7 AWG

Product Type:

Grounding Connector

Finish:

Bronze

Wire Type:

Solid

Series:

SERVIT

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy