Apply to be a TradeMaster!
Main product image of 4/0-350 Split Bolt Connector with Spacer, Tin Plated, KSU31
Magnifying glass
Hover image to zoom

4/0-350 Split Bolt Connector with Spacer, Tin Plated, KSU31

Brand:
BURNDY
SKU:
KSU31
Rating:
(0)
Q&A:
(0)
4/0-350 Split Bolt Connector with Spacer, Tin Plated, KSU31
Magnifying glass
Hover image to zoom
$155.46 each
In Stock
In Stock
Get 1 Tue, Oct 6 - Wed, Oct 7
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Description

–
  • Spilt Bolt Connector
  • Installation Spacer
  • Conductor Material Aluminum/Copper/ACSR/AAAC/5005/Steel
  • Minimum Run Conductor Size 1/0 AWG Stranded (Aluminum/Copper), 3/0 AWG (ACSR/AAAC/5005)
  • Maximum Run Conductor Size 350 KCMIL (Aluminum/Copper), 4/0 AWG (ACSR/AAAC/5005)
  • Minimum Tap Conductor Size 4 AWG Stranded (Aluminum/Copper), 4 AWG (ACSR/AAAC/5005)
  • Maximum Tap Conductor Size 350 KCMIL (Aluminum/Copper), 4/0 AWG (ACSR/AAAC/5005)
  • Material Tin Plated Copper Alloy
  • Approval UL, CSA
  • RoHS Compatible
  • Size 2.88 Inch L x 1.36 Inch W
  • Installation Torque 650 Lb-Inch
  • Cross Flat 1.69 Inch

Specs

–
AWG:

4

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy