Apply to be a TradeMaster!
Main product image of 4/0Awg 2-piece OKLIP Service Connector for heavy duty applications, KVS28
Magnifying glass
Hover image to zoom

4/0Awg 2-piece OKLIP Service Connector for heavy duty applications, KVS28

Brand:
BURNDY
SKU:
KVS28
Rating:
(0)
Q&A:
(0)
4/0Awg 2-piece OKLIP Service Connector for heavy duty applications, KVS28
Magnifying glass
Hover image to zoom
$55.86 each
In Stock
In Stock
Get 23 Wed, Sep 16 - Thu, Sep 17
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Description

  • Mechanical Single Cable Tap Connector
  • Installation Two Bolt
  • Conductor Material Copper/Copperweld
  • Minimum Run Conductor Size 1/0 AWG Stranded (Copper)
  • Maximum Run Conductor Size (7) 6 AWG Stranded (Copperweld), 3/0 AWG Type V (Copperweld), 4/0 AWG Solid (Copperweld), 4/0 AWG Stranded (Copper)
  • Minimum Tap Conductor Size 10 AWG Stranded (Copper)
  • Maximum Tap Conductor Size (7) 6 AWG Stranded (Copperweld), 3/0 AWG Type V (Copperweld), 4/0 AWG Solid (Copperweld), 4/0 AWG Stranded (Copper)
  • Material High Strength Copper Alloy Body, Durium Bolt, Neoprene Ring
  • Approval UL, CSA
  • RoHS Compliant
  • Installation Torque 250 Lb-Inch

Specs

AWG:

4

Contact

+
Help Face

Questions?

Customer Support has a delayed opening today for a monthly team meeting to better support you.
Call or text 888-757-4774
Special Hours
9:05am7:45pm
MondayThursday
8am7:45pm
Friday
9am7:45pm
SaturdaySunday
9am5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy