Apply to be a TradeMaster!
Main product image of Mechanical Parallel Clamp for Cu, Run: #1-4/0 AWG, Tap: #1-4/0 AWG, QPX2828
Magnifying glass
Hover image to zoom

Mechanical Parallel Clamp for Cu, Run: #1-4/0 AWG, Tap: #1-4/0 AWG, QPX2828

Brand:
BURNDY
SKU:
QPX2828
Rating:
(0)
Q&A:
(0)
Mechanical Parallel Clamp for Cu, Run: #1-4/0 AWG, Tap: #1-4/0 AWG, QPX2828
Magnifying glass
Hover image to zoom
$157.36 each
In Stock
In Stock
Get 20 Tue, Nov 24 - Wed, Nov 25
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Description

–
  • Parallel Clamp
  • Type Parallel Clamp
  • Installation Butt/Cross/Parallel/Tap/Tee Connection
  • Conductor Material Copper/Copperweld
  • Minimum Run Conductor Size 1 AWG Stranded (Copper),(7) 9 AWG Solid (Copperweld), 3 AWG Type A Stranded (Copperweld)
  • Maximum Run Conductor Size 4/0 AWG Stranded (Copper), 5 AWG (Copperweld), 3/0 AWG Type V Stranded (Copperweld)
  • Minimum Tap Conductor Size 1 AWG Stranded (Copper), (7) 9 AWG Solid (Copperweld), 3 AWG Type A Stranded (Copperweld)
  • Maximum Tap Conductor Size 4/0 AWG Stranded (Copper), (7) 5 AWG Solid (Copperweld), 3/0 AWG Type V Stranded (Copperweld)
  • Material High Conductivity Copper Alloy Body, Durium Silicone Bronze Hardware
  • Approval UL 486B, CSA
  • RoHS Compatible
  • Size 1.81 Inch L x 1.81 Inch W x 2.38 Inch H
  • Stud/Bolt Size 3/8 Inch
  • Installation Torque 250 Lb-Inch
Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy