Apply to be a TradeMaster!
Main product image of Vinyl Fork Terminal For 22 - 16 AWG
Magnifying glass
Hover image to zoom

Vinyl Fork Terminal For 22 - 16 AWG

Brand:
BURNDY
SKU:
TP1610F
Rating:
(0)
Q&A:
(0)
Vinyl Fork Terminal For 22 - 16 AWG
Magnifying glass
Hover image to zoom
$1.15 each
In Stock
In Stock
Get 150 Thu, Oct 8 - Fri, Oct 9
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Voltage
600V
Product Highlight: Finish
Tin
Product Highlight: Material
Copper
Product Highlight: Color
Red

Description

–

Fork Tongue Copper Terminal, 22-16 Max. Insul. Dia. Accom.: .145 Color Code: Red, 8-10, .95 in L, .41 in W, Polyvinylchloride Insulation.

TP1610F.


  • Fork terminals are constructed of pure electrolytic copper
  • Long brazed seam barrel with deep V groove inner serations for optimum conductivity, reliability and holding power after crimping
  • Fork tongue design for faster installation - screw only needs to be loosened for termination
  • Two or more terminals can be stacked on a common stud
  • Provides maximum conductivity, low resistance and ductility for excellent crimp forming properties
  • Electro-tin plating for durable, long lasting corrosion resistance
  • Inspection hole/skive provides an easy visual check of proper wire insertion
  • 600 Volts maximum, 105°C maximum


Specs

–
Voltage:

600V

Features:

Insulated

Product Type:

Fork (Terminal)

Bolt Hole Size:

#8

#10

Finish:

Tin

Material:

Copper

AWG:

22-16

Color:

Red

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy