Apply to be a TradeMaster!
Main product image of 600 V - 35 Kv, 5/8" Stud, 2.25" L Barrel, Brown, 1-Hole, Long, Straight, Compression Cable Lug, YA34
Magnifying glass
Hover image to zoom

600 V - 35 Kv, 5/8" Stud, 2.25" L Barrel, Brown, 1-Hole, Long, Straight, Compression Cable Lug, YA34

Brand:
BURNDY
SKU:
YA34
Rating:
(0)
Q&A:
(0)
600 V - 35 Kv, 5/8" Stud, 2.25" L Barrel, Brown, 1-Hole, Long, Straight, Compression Cable Lug, YA34
Magnifying glass
Hover image to zoom
$52.19 each
In Stock
In Stock
Get 40 Thu, Oct 29 - Fri, Oct 30
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Description

–
  • ELECTRO-TIN PLATED COPPER MATERIAL
  • BROWN COLOR
  • 4.39 INCH OVERALL LENGTH
  • 2.25 INCH BARREL LENGTH
  • COPPER CONDUCTOR MATERIAL
  • UL 468A/B, CSA APPROVAL
  • 600 VOLT TO 35 KILOVOLT VOLTAGE RATING
  • 500 KCMIL STRANDED CONDUCTOR SIZE
  • 5/8 INCH STUD SIZE
  • 20/299 DIE INDEX
  • 1.55 INCH WIDTH X 0.23 INCH THICKNESS PAD SIZE
  • 1 PAD HOLE(S)
  • LONG, STRAIGHT BARREL TYPE
  • HYLUG BRAND
  • ROHS COMPLIANT
  • CONNECTOR TYPE TERMINAL
  • CABLE ENTRY TYPE CHAMFERED
  • WIRE STRIP LENGTH 2-5/16 INCH
  • TEMPERATURE RATING 90 DEG C
  • YA MODEL
Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy