Apply to be a TradeMaster!
Main product image of 600 V - 35 Kv, 1-Hole, 600 Kcmil, Short/Standard/Straight/Skived, Compression Terminal Lug, YA36L
Magnifying glass
Hover image to zoom

600 V - 35 Kv, 1-Hole, 600 Kcmil, Short/Standard/Straight/Skived, Compression Terminal Lug, YA36L

Brand:
BURNDY
SKU:
YA36L
Rating:
(0)
Q&A:
(0)
600 V - 35 Kv, 1-Hole, 600 Kcmil, Short/Standard/Straight/Skived, Compression Terminal Lug, YA36L
Magnifying glass
Hover image to zoom
$85.45 each
In Stock
In Stock
Get 1 Wed, Sep 16 - Thu, Sep 17
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Description

  • ELECTRO TIN PLATED COPPER MATERIAL
  • GREEN COLOR
  • 3.54 INCH OVERALL LENGTH
  • 1.38 INCH BARREL LENGTH
  • COPPER CONDUCTOR MATERIAL
  • UL 467, CSA APPROVAL
  • 600 VOLT TO 35 KILOVOLT VOLTAGE RATING
  • 600 KCMIL STRANDED (CODE) CONDUCTOR SIZE
  • 5/8 INCH STUD SIZE
  • 22/472 DIE INDEX
  • 1.74 INCH WIDTH X 0.27 INCH THICKNESS PAD SIZE
  • 1 PAD HOLE(S)
  • SHORT, STANDARD, STRAIGHT, SKIVED BARREL TYPE
  • HYLUG[TM] BRAND
  • ROHS COMPATIBLE
  • CABLE ENTRY TYPE BEVELED, CHAMFERED
  • WIRE STRIP LENGTH 1 3/4 INCH
  • TEMPERATURE RATING 90 DEG C
  • YA-L MODEL

Contact

+
Help Face

Questions?

Customer Support has a delayed opening today for a monthly team meeting to better support you.
Call or text 888-757-4774
Special Hours
9:05am7:45pm
MondayThursday
8am7:45pm
Friday
9am7:45pm
SaturdaySunday
9am5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy