Apply to be a TradeMaster!
Main product image of Uninsulated Fork Terminal For 22 - 18 AWG
Magnifying glass
Hover image to zoom

Uninsulated Fork Terminal For 22 - 18 AWG

Brand:
BURNDY
SKU:
YAD188F
Rating:
(0)
Q&A:
(0)
Uninsulated Fork Terminal For 22 - 18 AWG
Magnifying glass
Hover image to zoom
$0.40 each
In Stock
In Stock
Get 650 Tue, Nov 24 - Wed, Nov 25
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Material
Copper
Product Highlight: Finish
Tin

Description

–

Features:

  • Constructed of pure electrolytic copper for maximum conductivity, low resistance and ductility for excellent crimp forming properties
  • Long brazed seam barrel and deep V groove inner serrations provide optimum conductivity reliability and holding power after crimping
  • Electro-tin plating to provide durable, long-lasting corrosion resistance
  • Wire range is clearly marked on terminal for easy identification
  • Inspection hole for an easy visual check of wire insertion
  • Long nect terminal permits easy bending and stacking of several terminals on a common stud


Specs

–
Product Type:

Fork (Terminal)

AWG:

22-18

Material:

Copper

Features:

Non-Insulated

Finish:

Tin

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy