Apply to be a TradeMaster!
Main product image of Nylon Ring Terminal For 16 - 14 AWG, YAES14N6
Magnifying glass
Hover image to zoom

Nylon Ring Terminal For 16 - 14 AWG, YAES14N6

Brand:
BURNDY
SKU:
YAES14N6
Rating:
(0)
Q&A:
(0)
Nylon Ring Terminal For 16 - 14 AWG, YAES14N6
Magnifying glass
Hover image to zoom
$0.93 each
In Stock
In Stock
Get 200 Tue, Nov 24 - Wed, Nov 25
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Description

–
  • SMOOTH FUNNEL ENTRY, BRAZED SEAM BARREL, HEAVY DUTY TYPE
  • BLUE COLOR
  • 16 AWG SOLID/STRANDED (COPPER) MIN. CONDUCTOR SIZE
  • 14 AWG SOLID/STRANDED (COPPER) MAX. CONDUCTOR SIZE
  • UL, CSA APPROVAL
  • 105 DEG C TEMPERATURE RATING
  • #4 TO #6 STUD SIZE
  • NYLON INSULATED INSULATION TYPE
  • INSULUG[T], BURNDY[R] BRAND
  • ROHS COMPATIBLE
  • SIZE 0.79 INCH L X 0.25 INCH W
  • MATERIAL ELECTROLYTIC TIN PLATED COPPER
  • WIRE STRIP LENGTH 7/32 INCH
  • MAXIMUM INSULATION DIAMETER 0.153 INCH
  • PACKAGING TYPE BULK
  • YAES MODEL
Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy