Apply to be a TradeMaster!
Main product image of 600 V To 35 Kv, 3/0 To 4/0 Awg Run, 3/0 To 4/0 Awg Tap, Copper C-Shape Connector, YC28C28
Magnifying glass
Hover image to zoom

600 V To 35 Kv, 3/0 To 4/0 Awg Run, 3/0 To 4/0 Awg Tap, Copper C-Shape Connector, YC28C28

Brand:
BURNDY
SKU:
YC28C28
Rating:
(0)
Q&A:
(0)
600 V To 35 Kv, 3/0 To 4/0 Awg Run, 3/0 To 4/0 Awg Tap, Copper C-Shape Connector, YC28C28
Magnifying glass
Hover image to zoom
$54.88 each
In Stock
In Stock
Get 205 Tue, Nov 24 - Wed, Nov 25
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Description

–
  • Compression Cable Tap Connector
  • Voltage Rating 600 V to 35 KV
  • Shape C
  • Number of Taps 1
  • Conductor Material Copper
  • Minimum Run Conductor Size 3/0 AWG Solid, 4/0 AWG Stranded
  • Maximum Run Conductor Size 3/0 AWG Solid, 4/0 AWG Stranded
  • Minimum Tap Conductor Size 3/0 AWG Solid, 4/0 AWG Stranded
  • Maximum Tap Conductor Size 3/0 AWG Solid, 4/0 AWG Stranded
  • Die Index F/D3
  • Body Material Wrought High Conductivity Copper
  • Approval UL, CSA
  • RoHS Compliant
Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy