Apply to be a TradeMaster!
Main product image of Compression Splice, 3/0 Awg, AL9CU
Magnifying glass
Hover image to zoom

Compression Splice, 3/0 Awg, AL9CU

Brand:
BURNDY
SKU:
YS27A1
Rating:
(0)
Q&A:
(0)
Compression Splice, 3/0 Awg, AL9CU
Magnifying glass
Hover image to zoom
$36.10 each
In Stock
In Stock
Get 13 Fri, Oct 9
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Voltage
35000v
Product Highlight: Material
Aluminum

Description

–
AL Splice, AL9CU, Internal Chamfer, Tin Plated, Prefilled PENETROX A13 oxide inhibitor, End Cap, UL/CSA, 90°C, Up to 35kV, Color Code, Die Index.

Features:
  • Aluminum splices are dual rated to accommodate both copper and aluminum wire
  • Barrel is designed with an internal chamfer at the wire entry to ensure smooth insertion of the wire
  • Electro-tin plated unless otherwise specified to reduce galvanic corrosion (bimetallic) and resist corrosive elements
  • Clearly marked with wire size, die index, color code, and crimp location bands
  • Factory pre-filled with PENETROX Type A13 oxide inhibitor
  • Color coded end caps inserted in the barrels to match the die color code and prevent foreign materials from entering the barrel
  • EU RoHS Indicator
  • UL 486A-486B
  • CSA Approved

Specs

–
Voltage:

35000v

AWG:

3/0 AWG

1000 kcmil

Material:

Aluminum

Wire Size:

1000 kcmil

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy