Apply to be a TradeMaster!
Main product image of Cu Compression Splice, Long Barrel, 4/0 AWG
Magnifying glass
Hover image to zoom

Cu Compression Splice, Long Barrel, 4/0 AWG

Brand:
BURNDY
SKU:
YS28
Rating:
(0)
Q&A:
(0)
Cu Compression Splice, Long Barrel, 4/0 AWG
Magnifying glass
Hover image to zoom
$33.78 each
In Stock
In Stock
Get 22 Tue, Nov 24 - Wed, Nov 25
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Finish
Tin

Description

–

4/0 AWG CU, Long Barrel, Internal Chamfer, Tin Plated, UL/CSA, 90°C, Up to 35kV, PURPLE Color Code, 15 Die Index


  • Copper seamless barrel with center stop indentations to indicate when wire is fully inserted into each side of the barrel
  • Electro-tin plated unless otherwise specified to reduce galvanic corrosion (bimetallic) and resist corrosive elements
  • Connectors clearly marked with color coding

Specs

–
Features:

Non-Insulated

AWG:

4/0

Finish:

Tin

Product Type:

Butt Splice

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy