Apply to be a TradeMaster!
Main product image of Compression Splice, 400 Kcmil Cu, Standard Barrel
Magnifying glass
Hover image to zoom

Compression Splice, 400 Kcmil Cu, Standard Barrel

Brand:
BURNDY
SKU:
YS32L
Rating:
(0)
Q&A:
(0)
Compression Splice, 400 Kcmil Cu, Standard Barrel
Magnifying glass
Hover image to zoom
$44.00 each
Backorder
Backorder
Get it Fri, Dec 18 - Thu, Jan 21
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Voltage
35000v
Product Highlight: Finish
Tin
Product Highlight: Color
Blue
Product Highlight: Material
Copper

Description

–
400 kcmil CU, Standard Barrel, Internal Chamfer, Tin Plated, UL/CSA, 90°C, Up to 35kV, BLUE Color Code, 19 or 470 Die Index.

Features:
  • Copper seamless barrel with center stop indentations to indicate when wire is fully inserted into each side of the barrel
  • Electro-tin plated unless otherwise specified to reduce galvanic corrosion (bimetallic) and resist corrosive elements
  • Connectors clearly marked with color coding
  • EU RoHS Indicator
  • Chamfered barrel style

Specs

–
Voltage:

35000v

Finish:

Tin

Color:

Blue

AWG:

400 kcmil

Product Type:

Splice

Wire Size:

400 kcmil

Material:

Copper

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy