Apply to be a TradeMaster!
Main product image of Compression Splice, 500 kcmil Cu, Tapered End
Magnifying glass
Hover image to zoom

Compression Splice, 500 kcmil Cu, Tapered End

Brand:
BURNDY
SKU:
YS34T
Rating:
(0)
Q&A:
(0)
Compression Splice, 500 kcmil Cu, Tapered End
Magnifying glass
Hover image to zoom
$96.66 each
In Stock
In Stock
Get 3 Mon, Aug 24 - Tue, Aug 25
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

Product Highlight: Color
Brown
Product Highlight: Finish
Tin

Description

500 kcmil CU, Tapered End, Internal Chamfer, Tin Plated, UL/CSA, 90°C, Up to 35kV, BROWN Color Code, 20 or 299 Die Index.


  • Copper seamless barrel designed with tapered ends per EEI Standard TD160, for use on voltages 5kV through 35kV, this aids in preventing corona emission and simplifies taping for lower installation cost
  • Barrel also features internal chamfer at wire entry to ensure smooth insertion of wire, preventing possible damage of the wire strands during insertion
  • Electro-tin plated unless otherwise specified to reduce galvanic corrosion (bimetallic) and resist corrosive elements

Specs

AWG:

500 kcmil

Color:

Brown

Product Type:

Butt Splice

Features:

Non-Insulated

Finish:

Tin

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
MondayThursday
8am7:45pm
Friday
9am7:45pm
SaturdaySunday
9am5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy