Apply to be a TradeMaster!
Main product image of Cu Compression Splice, 750 kcmil
Magnifying glass
Hover image to zoom

Cu Compression Splice, 750 kcmil

Brand:
BURNDY
SKU:
YS39
Rating:
(0)
Q&A:
(0)
Cu Compression Splice, 750 kcmil
Magnifying glass
Hover image to zoom
$109.24 each
In Stock
In Stock
Get 116 Thu, Oct 8 - Fri, Oct 9
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Color
Black
Product Highlight: Finish
Tin

Description

–

750 kcmil CU, Long Barrel, Internal Chamfer, Tin Plated, UL/CSA, 90°C, Up to 35kV, BLACK Color Code, 24 Die Index.


  • Copper seamless barrel with center stop indentations to indicate when wire is fully inserted into each side of the barrel
  • Electro-tin plated unless otherwise specified to reduce galvanic corrosion (bimetallic) and resist corrosive elements
  • Connectors clearly marked with color coding


Specs

–
Color:

Black

Product Type:

Butt Splice

Features:

Non-Insulated

AWG:

750 kcmil

Finish:

Tin

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy