Apply to be a TradeMaster!
Main product image of Compresson T-Connector, 500 kcmil Cu, Standard Barrel, Tapered Ends, YST3434
Magnifying glass
Hover image to zoom

Compresson T-Connector, 500 kcmil Cu, Standard Barrel, Tapered Ends, YST3434

Brand:
BURNDY
SKU:
YST3434
Rating:
(0)
Q&A:
(0)
Compresson T-Connector, 500 kcmil Cu, Standard Barrel, Tapered Ends, YST3434
Magnifying glass
Hover image to zoom
$311.52 each
In Stock
In Stock
Get 49 Tue, Nov 24 - Wed, Nov 25
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Description

–
  • Compression Tap Connector
  • Type T
  • Voltage Rating 600 V to 35 KV
  • Conductor Size 500 KCMIL Run, 500 KCMIL Tap
  • Conductor Material Copper
  • Size 6.19 Inch L x 3.76 Inch H
  • Material Electro-Tin Plated Copper
  • Approval UL
  • RoHS Compatible
  • Color Code Brown
  • Die Index 20 or 299
Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy