Apply to be a TradeMaster!
Main product image of Fyrite Tech 60 Residential Combustion Analyzer
Magnifying glass
Hover image to zoom

Fyrite Tech 60 Residential Combustion Analyzer

Brand:
Bacharach
SKU:
0024-8217
Rating:
(1)
Q&A:
(1)
Fyrite Tech 60 Residential Combustion Analyzer
Magnifying glass
Hover image to zoom
0024-8217 has been discontinued
Discontinued April 13, 2013
This product was discontinued by the manufacturer.
Direct Replacement:
Fyrite InTech Combustion Analyzer 0024-8511
Brand:
Bacharach
SKU:0024-8511
(0)
Order by today, receive 4 by Tuesday
VIEW REPLACEMENT
VIEW REPLACEMENT

Product Highlights

Product Highlight: Warranty
2 Year Warranty

Description

Based on the same technology as the Fyrite commercial units, the Fyrite Tech is an affordable residential combustion analyzer that reduces service call time by providing accurate, electronic test results instantly. The Fyrite Tech analyzers are easy to use! Simply turn the unit on, select the fuel type (natural gas, oil, propane and kerosene) and insert the probe.

Features:
  • Accurate operation - tactile feedback from the instrument's keypad assures that the appropriate key has been pressed.
  • Ergonomically designed - the instrument is lightweight and fits in the palm of your hand, making it easy to handle
  • Quick payback - the Fyrite Tech reduces service call time, providing accurate, electronic test results instantly
  • Long battery life - (4) alkaline batteries typically offer up to 18 hours of continuous operation with an automatic "power off" feature that saves energy
  • Calculates combustion efficiency, excess air, CO2 and CO air free
  • Fyrite Tech 50 measures Oxygen (O2), Carbon Monoxide (CO) and Stack Temperature
  • Fyrite Tech 50 calculates Combustion Efficiency, Excess Air, Carbon Dioxide and CO air free
Includes:
  • Probe
  • Soft carrying case
  • 4 AA Batteries
  • Instructions
Warranty Registration Form

Specs

Application:

Combustion Analyzer

Measures:

Oxygen (O2)

Carbon Monoxide (CO)

Stack Temperature

Model:

Fyrite Tech

Oxygen:

0 to 20.9%

Carbon Monoxide (Air Free):

0 to 9999 ppm

Flue Gas Temperature (F):

32° to 212°F

Combustion Efficiency:

0.1 to 99.9%

Excess Air:

0 to 400%

Selectable Fuels:

Natural Gas

Propane

Kerosene

Oil #2

Battery Type:

4 Disposable AA Alkaline Batteries

Battery Life:

18 Hours

Warranty:

2 Year

Contact

Help Face
CALL US
Question? Call or text 888-757-4774
+
Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
MondayThursday
8am7:45pm
Friday
9am7:45pm
SaturdaySunday
9am5:45pm


QUICK SUPPORT

Order StatusShipping PolicyReturnsIs My Item in Stock?Request Item for Site

Product Reviews

5 out of 1 review
100% would recommend this product
5
out of 1 Review
100% would recommend this product
WRITE A REVIEW
5 star
100%
4 star
0%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing 1-1 of 1 reviews

Bacharach Fyrite 60 Combustion Analyzer

I have had more expensive equipment that does the same as this less expensive one. I only wish I bought the printer with it. Pex Supply had the lowest price and I got it in no time.
Chiller tech Texas
Spring, TX
15 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Product Q&A

1 Question
1 Question
ASK A QUESTION

Q: Can you print out test results?

Asked by 15 years ago

Add your answer

* Required Field
Verified Author and ReplyVerified Reply- PexSupply Staff

Yes. Please refer to page 16 of the following manual for detailed instructions: http://s3.pexsupply.com/manuals/1302120855364/52926_PROD_FILE.pdf

Was this review helpful to you?
- Chiller tech Texas

Yes but you have to get the wireless printer.

Was this review helpful to you?