Apply to be a TradeMaster!
Main product image of Leakator Jr. Portable Combustible Gas Leak Detector
Magnifying glass
Hover image to zoom

Leakator Jr. Portable Combustible Gas Leak Detector

Brand:
Bacharach
SKU:
19-7075
Rating:
(1)
Q&A:
(0)
Leakator Jr. Portable Combustible Gas Leak Detector
Magnifying glass
Hover image to zoom
$317.21 each
Out of Stock
Out of Stock
Get it Mon, Dec 7 - Mon, Dec 14
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Length (Inches)
6" Length
Product Highlight: Depth (Inches)
1-1/2" Depth
Product Highlight: Warranty
2 Year Warranty

Description

–
Measuring only 6 inches in length with a 12-inch flexible probe, Bacharach's Leakator Jr. is a low maintenance, easy-to-use portable combustible gas leak detector that is capable of pinpointing large and small leaks quickly with absolutely no calibration required. The Leakator Jr. is ideal for pinpointing combustible gas leaks; testing appliances in commercial, residential, and industrial applications; surveying gas pipelines; and inspecting valves, regulators, and meters on gas equipment.

Features:
  • Combustible gas detector
  • Visual On/Off LED display
  • Compact design (6"L x 2"W x 1.5"D)
  • Visual Indicator: 1 LED (Variable Frequency)
  • Audible Indicator: Loud audible tick rate indication
  • Dual Level Sensitivity Setting (20 & 50 ppm) - Aids in pinpointing both large and small leaks
  • Quick 60 second warm up time
  • Operation Status LED: Provides visual indication of instrument's operation
  • Long battery life: 4 AA batteries provide 14 hours of operation
  • Lower Power Metal Oxide Sensor: Plug-in sensor
  • 12" Flexible Probe - takes measurements in hard to reach locations
  • Tough ABS plastic housing - durable and rugged
  • UL 913 Intrinsically Safe for Class I, Division I, Groups A, B, C and D hazardous locations; CE-Mark
Includes:
  • Leakator Jr.
  • Sensor
  • Flexible 12" probe
  • Instruction manual
  • Soft carry case
  • Batteries
Warranty Registration Form

Specs

–
Application:

Leak Detector

Model:

Leakator Jr.

Probe Length:

12"

Probe Type:

Flexible Probe

Housing Material:

ABS Plastic

Type:

Combustible Gas Detector

Length (Inches):

6"

Width:

2"

Depth (Inches):

1-1/2"

Battery Life:

14 Hours

Battery Type:

4 Disposable AA Alkaline Batteries

Warm Up Time:

60 Seconds

Environment Range:

32°-104°F

Gases Detected:

Acetone

Acetylene

Benzene

Butane

Ethanol

Gasoline

Hexane

Hydrogen

Industrial Solvents

Iso-Butane

Methane

Paint Thinners

Propane

Natural Gas

Naptha

Warranty:

2 Year

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm

Response by Mon

You May Also Need

Product Reviews

5 out of 1 review
100% would recommend this product
5
out of 1 Review
100% would recommend this product
WRITE A REVIEW
5 star
100%
4 star
0%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing 1-1 of 1 reviews

works well, fits in toolbox

Uses common batteries. No need to wait for charger. Nice and small for fitting in tool box. Works well.
ASHI inspector
Pa
13 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy