Apply to be a TradeMaster!
Main product image of 15 HP, 1800 RPM, 3ph, 230/460v, 254t, EHFM2523T
Magnifying glass
Hover image to zoom

15 HP, 1800 RPM, 3ph, 230/460v, 254t, EHFM2523T

Brand:
Baldor
SKU:
EHFM2523T
Rating:
(0)
Q&A:
(0)
15 HP, 1800 RPM, 3ph, 230/460v, 254t, EHFM2523T
Magnifying glass
Hover image to zoom
$2,679.25 each
In Stock
In Stock
Get 2 Fri, Nov 27 - Wed, Dec 2

Lift Gate

–
This product weighs 31.5 lbs. and may require the use of a lift gate. If you do require a lift gate at your delivery, you'll have the option to add this FREE of charge when you checkout.
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Voltage
460v
Product Highlight: RPM
1800 RPM
Product Highlight: Horse Power
15 HP

Description

–
EHFM2523T is a 15 HP, 1800 RPM, 3ph, 230/460v, 254t manufactured by Baldor Motors.

Specs

–
Voltage:

460v

Horse Power:

15

RPM:

1800

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy