Apply to be a TradeMaster!
30 HP 230/460V 3-Phase 1175 RPM Motor, EHM2535T

30 HP 230/460V 3-Phase 1175 RPM Motor, EHM2535T

Brand:
Baldor
SKU:
EHM2535T
Rating:
(0)
Q&A:
(0)
30 HP 230/460V 3-Phase 1175 RPM Motor, EHM2535T
$4,593.08 each
In Stock
In Stock
Get 1 Mon, Nov 2 - Thu, Nov 5

Lift Gate

–
This product weighs 393 lbs. and may require the use of a lift gate. If you do require a lift gate at your delivery, you'll have the option to add this FREE of charge when you checkout.
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Voltage
230/460v
Product Highlight: RPM
1175 RPM
Product Highlight: Horse Power
30 HP

Description

–
EHM2535T is an original 30 HP 230/460V 3-Phase 1175 RPM Motor manufactured by Baldor.

Specs

–
Phase:

3

RPM:

1175

Horse Power:

30

Voltage:

230/460v

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy