Apply to be a TradeMaster!
Main product image of 3 HP 230/460v General Purpose HVAC Motor, 1760 RPM, 3PH, 182T, 3632M, TEFC, F1
Magnifying glass
Hover image to zoom

3 HP 230/460v General Purpose HVAC Motor, 1760 RPM, 3PH, 182T, 3632M, TEFC, F1

Brand:
Baldor
SKU:
EHM3611T
Rating:
(0)
Q&A:
(0)
3 HP 230/460v General Purpose HVAC Motor, 1760 RPM, 3PH, 182T, 3632M, TEFC, F1
Magnifying glass
Hover image to zoom
$1,356.89 each
Backorder
Backorder
Get it Tue, Dec 22 - Wed, Jan 27

Lift Gate

–
This product weighs 73 lbs. and may require the use of a lift gate. If you do require a lift gate at your delivery, you'll have the option to add this FREE of charge when you checkout.
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Voltage
230V, 460v
Product Highlight: RPM
1760 RPM
Product Highlight: Horse Power
3 HP

Specs

–
Horse Power:

3

Product Type:

Motor

Voltage:

230V

460v

RPM:

1760

Enclosure Type:

Totally Enclosed Fan-Cooled (TEFC)

Frame:

182T

Phase:

3

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy