Apply to be a TradeMaster!
Main product image of 5 HP 208-230/460v Close Coupled Pump Motor, 3600RPM, 3 PH, 182JM, 3622M, OPSB, F1
Magnifying glass
Hover image to zoom

5 HP 208-230/460v Close Coupled Pump Motor, 3600RPM, 3 PH, 182JM, 3622M, OPSB, F1

Brand:
Baldor
SKU:
EJMM3212T
Rating:
(1)
Q&A:
(0)
5 HP 208-230/460v Close Coupled Pump Motor, 3600RPM, 3 PH, 182JM, 3622M, OPSB, F1
Magnifying glass
Hover image to zoom
$1,640.96 each
In Stock
In Stock
Get 2 Mon, Oct 5
Order by 6PM, receive Monday
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Voltage
230V, 460v, 208V
Product Highlight: RPM
3600 RPM
Product Highlight: Horse Power
5 HP

Description

–
Motor, 5HP 208-230/460V 3600 RPM 182JM

Specs

–
Horse Power:

5

Product Type:

Motor

Voltage:

230V

460v

208V

RPM:

3600

Enclosure Type:

Open Slotted Band (OPSB)

Frame:

182JM

Phase:

3

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Product Reviews

5 out of 1 review
100% would recommend this product
5
out of 1 Review
100% would recommend this product
WRITE A REVIEW
5 star
100%
4 star
0%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing 1-1 of 1 reviews

exact replacement

easy install works perfect
Ricky Bobby
Florida
2 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy