Apply to be a TradeMaster!
Main product image of 3/4 HP 230/460v General Purpose Motor, 1730 RPM, 56 Frame, 3 PH, 3516M, ODP, F1, N
Magnifying glass
Hover image to zoom

3/4 HP 230/460v General Purpose Motor, 1730 RPM, 56 Frame, 3 PH, 3516M, ODP, F1, N

Brand:
Baldor
SKU:
EM31112
Rating:
(1)
Q&A:
(0)
3/4 HP 230/460v General Purpose Motor, 1730 RPM, 56 Frame, 3 PH, 3516M, ODP, F1, N
Magnifying glass
Hover image to zoom
$1,017.94 each
In Stock
In Stock
Get 5 Wed, Oct 14
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Voltage
230V, 460v
Product Highlight: RPM
1730 RPM
Product Highlight: Horse Power
0.75 HP

Specs

–
Horse Power:

0.75

Product Type:

Motor

Voltage:

230V

460v

RPM:

1730

Enclosure Type:

Open Drip Proof

Frame:

56

Phase:

3

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Product Reviews

5 out of 1 review
5
out of 1 Review
0% would recommend this product
WRITE A REVIEW
5 star
100%
4 star
0%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing 1-1 of 1 reviews

Motor Replacement - Excellent

Motor was a direct fit for replacement for the old one
WE Electric
Santa Clara
2 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy