Apply to be a TradeMaster!
Main product image of 1 HP 230/460v General Purpose Motor, 1760 RPM, 56 Frame, 3 PH, 3520M, OPEN, F1, N
Magnifying glass
Hover image to zoom

1 HP 230/460v General Purpose Motor, 1760 RPM, 56 Frame, 3 PH, 3520M, OPEN, F1, N

Brand:
Baldor
SKU:
EM31116A
Rating:
(0)
Q&A:
(0)
1 HP 230/460v General Purpose Motor, 1760 RPM, 56 Frame, 3 PH, 3520M, OPEN, F1, N
Magnifying glass
Hover image to zoom
$938.04 each
Backorder
Backorder
Get it Wed, Dec 16 - Tue, Jan 19
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Voltage
460v, 230V
Product Highlight: RPM
1760 RPM
Product Highlight: Horse Power
1 HP

Specs

–
Horse Power:

1

Product Type:

Motor

Voltage:

460v

230V

RPM:

1760

Enclosure Type:

Open

Frame:

56

Phase:

3

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy