Apply to be a TradeMaster!
Main product image of 1.5 HP 230/460v General Purpose Motor, 1755 RPM, 3 PH, 145T, 3522M, OPSB, F
Magnifying glass
Hover image to zoom

1.5 HP 230/460v General Purpose Motor, 1755 RPM, 3 PH, 145T, 3522M, OPSB, F

Brand:
Baldor
SKU:
EM3154T
Rating:
(1)
Q&A:
(0)
1.5 HP 230/460v General Purpose Motor, 1755 RPM, 3 PH, 145T, 3522M, OPSB, F
Magnifying glass
Hover image to zoom
$948.57 each
In Stock
In Stock
Get 4 Tomorrow, Nov 19
Order by 6PM, receive Tomorrow
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Voltage
230V, 460v
Product Highlight: RPM
1755 RPM
Product Highlight: Horse Power
1.5 HP

Specs

–
Horse Power:

1.5

Product Type:

Motor

Voltage:

230V

460v

RPM:

1755

Enclosure Type:

Open Slotted Band (OPSB)

Frame:

145T

Phase:

3

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm

Response by Fri

Product Reviews

5 out of 1 review
100% would recommend this product
5
out of 1 Review
100% would recommend this product
WRITE A REVIEW
5 star
100%
4 star
0%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing 1-1 of 1 reviews

I would buy this again

It was a direct replacement for the motor I was looking for worked out great
Tnt9898
Pasadena ,Md
2 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy