Apply to be a TradeMaster!
Main product image of 2 HP 230/460v General Purpose Motor, 1750 RPM, 3 PH, 145T, 3526M, OPSB, F1
Magnifying glass
Hover image to zoom

2 HP 230/460v General Purpose Motor, 1750 RPM, 3 PH, 145T, 3526M, OPSB, F1

Brand:
Baldor
SKU:
EM3157T
Rating:
(2)
Q&A:
(0)
2 HP 230/460v General Purpose Motor, 1750 RPM, 3 PH, 145T, 3526M, OPSB, F1
Magnifying glass
Hover image to zoom
$1,032.61 each
In Stock
In Stock
Get 1 Mon, Nov 23
Order by 6PM, receive Monday
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Voltage
460v, 230V
Product Highlight: RPM
1750 RPM
Product Highlight: Horse Power
2 HP

Specs

–
Product Type:

Motor

Horse Power:

2

Voltage:

460v

230V

RPM:

1750

Enclosure Type:

Open Slotted Band (OPSB)

Frame:

145T

Phase:

3

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm

Response by Tue

Product Reviews

5 out of 2 reviews
100% would recommend this product
5
out of 2 Reviews
100% would recommend this product
WRITE A REVIEW
5 star
100%
4 star
0%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing 1-2 of 2 reviews

Exact replacement!

Exact replacement
Scott
San Antonio TX
4 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Perfect fit, working great and arrived quickly

Only slightly different than original fit perfect and has been running flawlessly since I first turned it on!
Dan
Telford pa
5 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy