Apply to be a TradeMaster!
Main product image of 3 HP 230/460v General Purpose Motor, 1760 RPM, 3 PH, 182T, 3630M, OPSB, F1
Magnifying glass
Hover image to zoom

3 HP 230/460v General Purpose Motor, 1760 RPM, 3 PH, 182T, 3630M, OPSB, F1

Brand:
Baldor
SKU:
EM3211T
Rating:
(0)
Q&A:
(1)
3 HP 230/460v General Purpose Motor, 1760 RPM, 3 PH, 182T, 3630M, OPSB, F1
Magnifying glass
Hover image to zoom
$1,122.88 each
In Stock
In Stock
Get 14 Tomorrow, Nov 17
Order by 6PM, receive Tomorrow
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Voltage
230V, 460v
Product Highlight: RPM
1760 RPM
Product Highlight: Horse Power
3 HP

Specs

–
Product Type:

Motor

Horse Power:

3

Voltage:

230V

460v

RPM:

1760

Enclosure Type:

Open Slotted Band (OPSB)

Frame:

182T

Phase:

3

Contact

Help Face
CALL US
Question? Call or text 888-757-4774
+
Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Product Reviews

0 reviews
0
out of 0 Review
0% would recommend this product
WRITE A REVIEW
5 star
0%
4 star
0%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW

Be the first to write a review.

Product Q&A

1 Question
1 Question
ASK A QUESTION

Q: what size is the shaft

Asked by jerry d 4 years ago

Add your answer

* Required Field
Verified Author and ReplyVerified Reply- SupplyHouse

Hi Jerry! The shaft diameter is 1.125".

Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy