Apply to be a TradeMaster!
Main product image of 5 HP 230/460v General Purpose Motor, 3450 RPM, 3PH, 182T, 3622M, OPSB, F1
Magnifying glass
Hover image to zoom

5 HP 230/460v General Purpose Motor, 3450 RPM, 3PH, 182T, 3622M, OPSB, F1

Brand:
Baldor
SKU:
EM3212T
Rating:
(1)
Q&A:
(0)
5 HP 230/460v General Purpose Motor, 3450 RPM, 3PH, 182T, 3622M, OPSB, F1
Magnifying glass
Hover image to zoom
$1,166.54 each
In Stock
In Stock
Get 2 Mon, Nov 23
Order by 6PM, receive Monday
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Voltage
460v, 230V
Product Highlight: RPM
3450 RPM
Product Highlight: Horse Power
5 HP

Specs

–
Horse Power:

5

Product Type:

Motor

Voltage:

460v

230V

RPM:

3450

Enclosure Type:

Open Slotted Band (OPSB)

Frame:

182T

Phase:

3

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm

Response by Tue

Product Reviews

4 out of 1 review
100% would recommend this product
4
out of 1 Review
100% would recommend this product
WRITE A REVIEW
5 star
0%
4 star
100%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing 1-1 of 1 reviews

exact fit for my application.

Used to move high volumes of air. Fan wheel fit on shaft without and modifications. Mounting holes were in the right place, the extra holes in the base would be good for other application. Instructions and data info. were well written.
Craig
Southern Pines, NC.
5 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy