Apply to be a TradeMaster!
Main product image of 5 HP 200v General Purpose Motor, 1750 RPM, 3PH, 184T, 3640M, OPSB, F1
Magnifying glass
Hover image to zoom

5 HP 200v General Purpose Motor, 1750 RPM, 3PH, 184T, 3640M, OPSB, F1

Brand:
Baldor
SKU:
EM3218T-8
Rating:
(0)
Q&A:
(0)
5 HP 200v General Purpose Motor, 1750 RPM, 3PH, 184T, 3640M, OPSB, F1
Magnifying glass
Hover image to zoom
$1,244.42 each
In Stock
In Stock
Get 2 Wed, Oct 7 - Fri, Oct 9

Non-Returnable Item

–
Our standard return policy does not apply to this special-order item. Once ordered, it cannot be returned or cancelled.

Lift Gate

–
This product weighs 84 lbs. and may require the use of a lift gate. If you do require a lift gate at your delivery, you'll have the option to add this FREE of charge when you checkout.
Free Shipping This item ships free

Product Highlights

–
Product Highlight: Voltage
200v
Product Highlight: RPM
1750 RPM
Product Highlight: Horse Power
5 HP

Specs

–
Product Type:

Motor

RPM:

1750

Horse Power:

5

Voltage:

200v

Enclosure Type:

Open Slotted Band (OPSB)

Frame:

184T

Phase:

3

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy