Apply to be a TradeMaster!
Main product image of 10 HP 230/460v General Purpose Motor, 1760 RPM, 3 PH, 215T, 0748M, TEFC, F1
Magnifying glass
Hover image to zoom

10 HP 230/460v General Purpose Motor, 1760 RPM, 3 PH, 215T, 0748M, TEFC, F1

Brand:
Baldor
SKU:
EM3774T
Rating:
(1)
Q&A:
(0)
10 HP 230/460v General Purpose Motor, 1760 RPM, 3 PH, 215T, 0748M, TEFC, F1
Magnifying glass
Hover image to zoom
$2,924.45 each
In Stock
In Stock
Get 2 Fri, Nov 27 - Wed, Dec 2

Lift Gate

–
This product weighs 191 lbs. and may require the use of a lift gate. If you do require a lift gate at your delivery, you'll have the option to add this FREE of charge when you checkout.
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Voltage
460v, 230V
Product Highlight: RPM
1760 RPM
Product Highlight: Horse Power
10 HP

Specs

–
Product Type:

Motor

Horse Power:

10

Voltage:

460v

230V

RPM:

1760

Enclosure Type:

Totally Enclosed Fan-Cooled (TEFC)

Frame:

215T

Phase:

3

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm

Response by Mon

Product Reviews

5 out of 1 review
5
out of 1 Review
0% would recommend this product
WRITE A REVIEW
5 star
100%
4 star
0%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing 1-1 of 1 reviews

Supply House has it all!

This is just another purchase of an item I could not find anywhere else. Product in stock, fast shipping, and a great price!!
Newt73
Syracuse NY
2 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy