The Day Savers – A National Tradesmen Day Contest
Main product image of 50 HP 230/460v General Purpose Motor, 1775 RPM, 3 PH, 326T, 1272M, TEFC, F1
Magnifying glass
Hover image to zoom

50 HP 230/460v General Purpose Motor, 1775 RPM, 3 PH, 326T, 1272M, TEFC, F1

Brand:
Baldor
SKU:
EM4115T
Rating:
(0)
Q&A:
(0)
50 HP 230/460v General Purpose Motor, 1775 RPM, 3 PH, 326T, 1272M, TEFC, F1
Magnifying glass
Hover image to zoom
$9,611.38 each
In Stock
In Stock
Get 1 Wed, Sep 2 - Tue, Sep 8

Lift Gate

This product weighs 640 lbs. and may require the use of a lift gate. If you do require a lift gate at your delivery, you'll have the option to add this FREE of charge when you checkout.
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

Product Highlight: Voltage
230V, 460v
Product Highlight: RPM
1775 RPM
Product Highlight: Horse Power
50 HP

Specs

Product Type:

Motor

Horse Power:

50

Voltage:

230V

460v

RPM:

1775

Enclosure Type:

Totally Enclosed Fan-Cooled (TEFC)

Phase:

3

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
MondayThursday
8am7:45pm
Friday
9am7:45pm
SaturdaySunday
9am5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy