Shop Resideo Sale
Main product image of Motor 3 HP 1725 RPM 1ph 184jm Open, JML1408T
Magnifying glass
Hover image to zoom

Motor 3 HP 1725 RPM 1ph 184jm Open, JML1408T

Brand:
Baldor
SKU:
JML1408T
Rating:
(0)
Q&A:
(0)
Motor 3 HP 1725 RPM 1ph 184jm Open, JML1408T
Magnifying glass
Hover image to zoom
$1,834.13 each
Out of Stock
Out of Stock
Get it Thu, Dec 3 - Mon, Dec 14

Lift Gate

–
This product weighs 80 lbs. and may require the use of a lift gate. If you do require a lift gate at your delivery, you'll have the option to add this FREE of charge when you checkout.
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: RPM
1725 RPM
Product Highlight: Horse Power
3 HP

Description

–
JML1408T is a Motor 3 HP 1725 RPM 1ph 184jm Open manufactured by Baldor Motors.

Specs

–
Horse Power:

3

RPM:

1725

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy