Shop Resideo Sale
Main product image of 1/2 HP 115/208/230v Explosion Proof Motor, 1725 RPM, 1 PH, 56, X3424L, XPFC, F1
Magnifying glass
Hover image to zoom

1/2 HP 115/208/230v Explosion Proof Motor, 1725 RPM, 1 PH, 56, X3424L, XPFC, F1

Brand:
Baldor
SKU:
L5004A
Rating:
(0)
Q&A:
(0)
1/2 HP 115/208/230v Explosion Proof Motor, 1725 RPM, 1 PH, 56, X3424L, XPFC, F1
Magnifying glass
Hover image to zoom
$705.07 each
Backorder
Backorder
Get it Wed, Dec 16 - Tue, Jan 19
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Voltage
277v, 208V, 230V, 115V
Product Highlight: RPM
1725 RPM

Specs

–
Voltage:

277v

208V

230V

115V

Product Type:

Motor

RPM:

1725

Enclosure Type:

Explosion Proof Fan Cooled (XPFC)

Frame:

56

Phase:

1

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy