Apply to be a TradeMaster!
Main product image of 3/4 HP 277v General Purpose Motor, 1725 RPM, 1 PH, 56H, 3428L, OP
Magnifying glass
Hover image to zoom

3/4 HP 277v General Purpose Motor, 1725 RPM, 1 PH, 56H, 3428L, OP

Brand:
Baldor
SKU:
RL1307A277
Rating:
(0)
Q&A:
(0)
3/4 HP 277v General Purpose Motor, 1725 RPM, 1 PH, 56H, 3428L, OP
Magnifying glass
Hover image to zoom
$901.82 each
In Stock
In Stock
Get 2 Tue, Nov 24
Order by today, receive Tuesday
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Voltage
277v
Product Highlight: RPM
1725 RPM
Product Highlight: Horse Power
0.75 HP

Specs

–
Product Type:

Motor

Horse Power:

0.75

Voltage:

277v

RPM:

1725

Enclosure Type:

Open

Frame:

56H

Phase:

1

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy