Apply to be a TradeMaster!
Main product image of 2HP, 1760RPM, 3PH, 60HZ, 145TC, 3528M, TEFC, F1 General Purpose Motor
Magnifying glass
Hover image to zoom

2HP, 1760RPM, 3PH, 60HZ, 145TC, 3528M, TEFC, F1 General Purpose Motor

Brand:
Baldor
SKU:
VEM3558T
Rating:
(0)
Q&A:
(0)
2HP, 1760RPM, 3PH, 60HZ, 145TC, 3528M, TEFC, F1 General Purpose Motor
Magnifying glass
Hover image to zoom
$1,151.98 each
Backorder
Backorder
Get it Wed, Oct 28 - Wed, Nov 25
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Voltage
460v, 230V
Product Highlight: RPM
1760 RPM
Product Highlight: Horse Power
2 HP

Description

–
General Purpose Motor 2 Hp 230 V (VEM3558T)

Specs

–
Horse Power:

2

Product Type:

Motor

Voltage:

460v

230V

RPM:

1760

Enclosure Type:

Totally Enclosed Fan-Cooled (TEFC)

Frame:

145TC

Phase:

3

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy