Apply to be a TradeMaster!
Main product image of 1/3 HP 115/230v Motor, 1725 RPM, 1 PH, 56C, TEFC, F1
Magnifying glass
Hover image to zoom

1/3 HP 115/230v Motor, 1725 RPM, 1 PH, 56C, TEFC, F1

Brand:
Baldor
SKU:
VL3501
Rating:
(0)
Q&A:
(0)
1/3 HP 115/230v Motor, 1725 RPM, 1 PH, 56C, TEFC, F1
Magnifying glass
Hover image to zoom
$481.51 each
Backorder
Backorder
Get it Wed, Oct 28 - Wed, Nov 25
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Voltage
230V, 115V
Product Highlight: RPM
1725 RPM
Product Highlight: Horse Power
1/3 HP

Description

–
.33HP, 1725RPM, 1PH, 60HZ, 56C, 3414L, TEFC, F1

Specs

–
Product Type:

Motor

Voltage:

230V

115V

RPM:

1725

Enclosure Type:

TEFC

Frame:

56C

Phase:

1

Horse Power:

1/3

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy