Shop Resideo Sale
Main product image of Motor .5 HP 1725 RPM 3ph 56c TEFC, VM3538
Magnifying glass
Hover image to zoom

Motor .5 HP 1725 RPM 3ph 56c TEFC, VM3538

Brand:
Baldor
SKU:
VM3538
Rating:
(1)
Q&A:
(0)
Motor .5 HP 1725 RPM 3ph 56c TEFC, VM3538
Magnifying glass
Hover image to zoom
$483.23 each
In Stock
In Stock
Get 2 Wed, Nov 18
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: RPM
1725 RPM
Product Highlight: Horse Power
1/2 HP

Description

–
VM3538 is a Motor .5 HP 1725 RPM 3ph 56c TEFC manufactured by Baldor Motors.

Specs

–
Horse Power:

1/2

RPM:

1725

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


QUICK SUPPORT

Order StatusShipping PolicyReturnsIs My Item in Stock?Request Item for Site

Product Reviews

5 out of 1 review
100% would recommend this product
5
out of 1 Review
100% would recommend this product
WRITE A REVIEW
5 star
100%
4 star
0%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing 1-1 of 1 reviews

Reliable supplier .

I got the exact product that I needed . Delivery is fast too.
Rey P
Virginia
4 months ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy