Apply to be a TradeMaster!
Main product image of 2-Pipe Reverse Acting Thermostat (55-85F)
Magnifying glass
Hover image to zoom

2-Pipe Reverse Acting Thermostat (55-85F)

SKU:
2212-119
Rating:
(1)
Q&A:
(0)
2-Pipe Reverse Acting Thermostat (55-85F)
Magnifying glass
Hover image to zoom
$214.58 each
In Stock
In Stock
Get 20 Tue, Oct 6
Order by today, receive Tuesday
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Temperature Range (F)
55°F - 85°F
Product Highlight: Max Pressure (PSI)
30 MAX PSI

Description

–
The 2212-41x Series Pneumatic Room Thermostats are designed for proportional control of pneumatic devices and actuators in environmental control systems. These two-pipe thermostats incorporate a highly sensitive bimetal thermostatic element and a pilot operated relay with pneumatic feedback for accuracy and stability over the entire operating range. These thermostats have a serrated thumb wheel for setpoint adjustment. Models are also available with preassembled internal dial stops. Thermostat covers are available in various styles to meet particular requirements. Cover options include models with a setpoint scale and a thermometer, a setpoint scale only, a thermometer only, or blank. An external setpoint adjustment cover is available on some models, or can be field-installed on covers where desired.

Features
  • Factory-calibrated, stainless steel ball-in-seat provides pneumatic feedback for stable, linear operation.
  • Easy-to-use throttling range adjustment and recalibration.
  • Adjustable (patented) bimetal shows actual throttling range in both °F and °C. Adjustable 2 to 12 °F (1 to 6.7 °C).
  • Leak-proof, self-closing branch gauge tap.

Specs

–
Temperature Range (F):

55°F - 85°F

Action:

SPDT

Supply Pressure:

20 psig

Max Pressure (PSI):

30

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Compare Similar Products

Brand
Temperature Range (F)
CURRENT ITEM
Product Image of 2-Pipe Reverse Acting Thermostat (55-85F)
2-Pipe Reverse Acting Thermostat (55-85F)
SKU: 2212-119
(1)
55°F - 85°F

You May Also Need

Product Reviews

5 out of 1 review
100% would recommend this product
5
out of 1 Review
100% would recommend this product
WRITE A REVIEW
5 star
100%
4 star
0%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing 1-1 of 1 reviews

Works

They have these medium pieces in stock. They come brand new and work great
Sticks.
Atlanta, Georgia
5 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy