Apply to be a TradeMaster!
Main product image of Day-Night Direct Acting Thermostat (50-85F)
Magnifying glass
Hover image to zoom

Day-Night Direct Acting Thermostat (50-85F)

SKU:
2214-121
Rating:
(0)
Q&A:
(0)
Day-Night Direct Acting Thermostat (50-85F)
Magnifying glass
Hover image to zoom
$394.47 each
In Stock
In Stock
Get 12 Tomorrow, Nov 17
Order by 6PM, receive Tomorrow
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Temperature Range (F)
50°F - 85°F
Product Highlight: Max Pressure (PSI)
30 MAX PSI

Description

–
The 2214 Series Pneumatic Room Thermostats are designed for applications requiring separate control points due to varying occupancy or seasonal loads. They are particularly well suited to day/night control in buildings such as schools and hospitals.

These thermostats have a serrated thumb wheel for setpoint adjustment. They utilize dual bimetals and are available in both direct and reverse acting models. One temperature (day) is controlled when the main pressure is 15 to 17 psig, and the other temperature (night) is controlled when the main pressure is 21 to 25 psig. Both control points are adjustable and either may be set to control higher or lower than the other, using a ball feedback system and a 2:1 relay. Thermostat covers are available in various styles to meet particular requirements. Cover options include models with a setpoint scale and a thermometer, a setpoint scale only, a thermometer only, or blank. An external setpoint adjustment cover is available on some models, or can be field-installed on covers where desired.

Features
  • Factory-calibrated, stainless steel ball-in-seat provides pneumatic feedback for stable, linear operation.
  • Separate factory-calibrated night bimetal and setpoint dial, with fixed 4°F night throttling range for accurate "night" operation.
  • Snap-acting (not gradual) changeover from "day" to "night" operation and vice versa.
  • Easy-to-use throttling range adjustment and recalibration.
  • Adjustable (patented) bimetal shows actual throttling range in both °F and °C. Adjustable 2 to 12 °F (1 to 6.7 °C).
  • Leak-proof, self-closing branch gauge tap.

Specs

–
Temperature Range (F):

50°F - 85°F

Action:

Direct Acting

Max Pressure (PSI):

30

Day:

55 to 85°F

Night:

50 to 80°F

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm

Response by Wed

Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy