Shop Limited Time Deals
Main product image of Day-Night Reverse Acting Thermostat (50-85F)
Magnifying glass
Hover image to zoom
Day-Night Reverse Acting Thermostat (50-85F)
Magnifying glass
Hover image to zoom
2214-122 has been discontinued
Discontinued September 28, 2021
This product was discontinued by the manufacturer.

Product Highlights

Product Highlight: Temperature Range (F)
50°F - 85°F
Product Highlight: Max Pressure (PSI)
30 MAX PSI

Description

The 2214 Series Pneumatic Room Thermostats are designed for applications requiring separate control points due to varying occupancy or seasonal loads. They are particularly well suited to day/night control in buildings such as schools and hospitals.

These thermostats have a serrated thumb wheel for setpoint adjustment. They utilize dual bimetals and are available in both direct and reverse acting models. One temperature (day) is controlled when the main pressure is 15 to 17 psig, and the other temperature (night) is controlled when the main pressure is 21 to 25 psig. Both control points are adjustable and either may be set to control higher or lower than the other, using a ball feedback system and a 2:1 relay. Thermostat covers are available in various styles to meet particular requirements. Cover options include models with a setpoint scale and a thermometer, a setpoint scale only, a thermometer only, or blank. An external setpoint adjustment cover is available on some models, or can be field-installed on covers where desired.

Features
  • Factory-calibrated, stainless steel ball-in-seat provides pneumatic feedback for stable, linear operation.
  • Separate factory-calibrated night bimetal and setpoint dial, with fixed 4°F night throttling range for accurate "night" operation.
  • Snap-acting (not gradual) changeover from "day" to "night" operation and vice versa.
  • Easy-to-use throttling range adjustment and recalibration.
  • Adjustable (patented) bimetal shows actual throttling range in both °F and °C. Adjustable 2 to 12 °F (1 to 6.7 °C).
  • Leak-proof, self-closing branch gauge tap.

Specs

Temperature Range (F):

50°F - 85°F

Action:

Reverse Acting

Max Pressure (PSI):

30

Day:

55 to 85°F

Night:

50 to 80°F

Contact

Help Face
CALL US
Question? Call or text 888-757-4774
+
Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
MondayThursday
8am7:45pm
Friday
9am7:45pm
SaturdaySunday
9am5:45pm

Response by Mon

Compare Similar Products

Brand
Action
Max Pressure (PSI)