Apply to be a TradeMaster!
Main product image of Summer-Winter Thermostat (55-85°F)
Magnifying glass
Hover image to zoom

Summer-Winter Thermostat (55-85°F)

SKU:
2218-134
Rating:
(0)
Q&A:
(0)
Summer-Winter Thermostat (55-85°F)
Magnifying glass
Hover image to zoom
$437.10 each
Backorder
Backorder
Get it Mon, Nov 2 - Tue, Dec 1
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Temperature Range (F)
55°F - 85°F

Description

–
The 2218 Series Pneumatic Room Thermostats are designed for proportional control of pneumatic valves and damper actuators in environmental control systems where a dual presure air main is utilized for seasonal changeover of heating and cooling functions. Their design incorporates a highly sensitive, bimetal, thermostatic element, and a pilot-operated relay with pneumatic feedback for accuracy and stability over the entire operating range.

Indexing the thermostat from summer control (reverse acting) to winter control (direct acting), or vice versa, is accomplished by remotely changing the main air pressure supply from 16 psig (summer) to 25 psig (winter). Models are also available that operate on slightly different pressures to replace many competitive devices.

These thermostats have a serrated thumb wheel for setpoint adjustment. Models are also available with preassembled internal dial stops. Thermostat covers are available in various styles to meet particular requirements. Cover options include models with a setpoint scale and a thermometer, a setpoint scale only, a thermometer only, or blank. An external setpoint adjustment cover is available on some models, or can be field-installed on covers where desired.

Features
  • Factory-calibrated, stainless steel ball-in-seat provides pneumatic feedback for stable, linear operation.
  • Snap-acting (not gradual) changeover from direct action to reverse action operation and vice versa.
  • Easy-to-use throttling range adjustment and recalibration.
  • Adjustable (patented) bimetal shows actual throttling range in both °F and °C. Adjustable 2 to 12 °F (1 to 6.7 °C).
  • Leak-proof, self-closing branch gauge tap.
  • Includes: (2) 1/4" x 3/16" barbed couplings, 20-693 tubing, 20-714 wall plate, 20-711 mounting plate, and mounting screws.

Specs

–
Temperature Range (F):

55°F - 85°F

Action:

RA @ 13 psig

DA @ 18 psig

Contact

Help Face
CALL US
Question? Call or text 888-757-4774
+
Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Compare Similar Products

Brand
Temperature Range (F)
CURRENT ITEM
Product Image of Summer-Winter Thermostat (55-85°F)
Summer-Winter Thermostat (55-85°F)
SKU: 2218-134
55°F - 85°F
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy