Apply to be a TradeMaster!
Main product image of Direct Acting Unit Vent Thermostat
Magnifying glass
Hover image to zoom
Direct Acting Unit Vent Thermostat
Magnifying glass
Hover image to zoom
$424.10 each
In Stock
In Stock
Get 41 Fri, Nov 20
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Temperature Range (F)
65°F - 85°F

Description

–
The 2298 Series Unit Ventilator Thermostat has been designed for the proportional control of pneumatic devices and actuators in environmental control systems. These devices are designed primarily as return air controllers in induction units, fan coil units, and unit ventilators. The 2298 Series will also replace the obsolete 2264 Series Unit Ventilator Temperature Controllers.

These two-pipe controllers incorporate a receiver controller which when coupled with the highly-sensitive remote bimetal sensor system, provides accuracy and stability over the entire operating range. Models are available in direct or reverse acting only, or dual pressure summer/winter models for heating and cooling applications. (See Ordering Data.) Set point adjustment is accomplished by means of a serrated "thumb wheel". A "cooler/warmer" cover with graduated marks representing 5°F increments from 65 to 85°F is provided with each controller.

Specs

–
Temperature Range (F):

65°F - 85°F

Action:

Direct Acting

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Compare Similar Products

Brand
Temperature Range (F)
Action
CURRENT ITEM
65°F - 85°F
Direct Acting
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy