Apply to be a TradeMaster!
3-Way Air Switching Valve (8-13 PSI)

3-Way Air Switching Valve (8-13 PSI)

SKU:
AL-161-4
Rating:
(0)
Q&A:
(0)
3-Way Air Switching Valve (8-13 PSI)
$427.43 each
In Stock
In Stock
Get 2 Tue, Nov 24
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Max Pressure (PSI)
30 MAX PSI
Product Highlight: Spring Range
8-13 PSI
Product Highlight: Size
1/2"

Description

–
The AL-161-4 is a three-way air switching valve used for central supply air changeover in dual pressures systems.

Features
  • Die cast aluminum actuator with replaceable neoprene diaphragm

Specs

–
Max Pressure (PSI):

30

Spring Range:

8-13 PSI

Operating Temp Range:

35 to 140° F

Size:

1/2"

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Compare Similar Products

Brand
Spring Range
Size
CURRENT ITEM
8-13 PSI
1/2"
6 psi to 9 psi
1/2"
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy