Shop Resideo Sale
Main product image of 1/2" Three-Way Unitary Valve (5.5 Cv)
Magnifying glass
Hover image to zoom
1/2" Three-Way Unitary Valve (5.5 Cv)
Magnifying glass
Hover image to zoom
$1,967.50 each
Backorder
Backorder
Get it Wed, Dec 16 - Tue, Jan 19
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Body Pattern
3-Way
Product Highlight: Flow Capacity (Cv)
5.5 Cv
Product Highlight: Size
1/2"
Product Highlight: Temperature Range (F)
40°F to 240°F
Product Highlight: Max Temp (F)
240°F Max Temp
Product Highlight: Min Temp (F)
40°F Min Temp

Description

–
Single-seated, straight-through, pneumatic valves used for proportional control of unit air conditioners using hot and/or chilled water. Replacement devices are available for Johnson, Powers, Robertshaw, Barber-Colman, and older Honeywell devices.

Features
  • Available in normally-open (A models) or normally-closed models (B models).
  • Straight-through pattern.
  • Rotating actuator for aligning air connection with control air piping.
  • Molded replaceable composition disc for tight shut-off.
  • Flare tube connections.
  • Small physical size.

Specs

–
Body Pattern:

3-Way

Type:

Unitary Valve

Flow Capacity (Cv):

5.5

Size:

1/2"

Temperature Range (F):

40°F to 240°F

Max Temp (F):

240°F

Min Temp (F):

40°F

Spring Range:

6 psi to 9 psi

Air Connections:

1/8" NPT

Contact

+
Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Compare Similar Products

Brand
Size
Spring Range
CURRENT ITEM
Product Image of 1/2" Three-Way Unitary Valve (5.5 Cv)
1/2" Three-Way Unitary Valve (5.5 Cv)
SKU: VP519C1006
1/2"
6 psi to 9 psi

You May Also Need

Stem Button for V5011N & V5013N
SKU: 0901116A
Honeywell
Help Image
Need help finding a replacement part?
Fill out the part request form and someone will get back to you shortly.
PART REQUEST FORM
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy